text.skipToContent text.skipToNavigation

Wire end ferrule pliers overall length 180 mm 0.08-10.0 + 16.0 (AWG 28-5) mm² bu


Self-Adjusting Crimping Pliers for wire ferrules For wire ferrules up to 16 mm². Adjusts automatically to the wire ferrule size for precise and quick crimping. Crimping of wire ferrules according to DIN 46228 parts 1+4. UL approval in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Repetitive, high crimping quality due to ratchet mechanism (unloc

Article number K1175.354.180
Suitable for Cable lugs and connectors
Length 180
Compression shape Square compression
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.08 - 16
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length 180
Compression shape Square compression
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.08 - 16
AWG-range 28 - 7

Description

Self-Adjusting Crimping Pliers for wire ferrules For wire ferrules up to 16 mm². Adjusts automatically to the wire ferrule size for precise and quick crimping. Crimping of wire ferrules according to DIN 46228 parts 1+4. UL approval in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Narrow handle width. Ergonomic and comfortable handle, smooth operation and lightweight. Special quality chrome vanadium electric steel, oil-hardened. with square compression. also for Twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12. - Application: Wire ferrules- Capacity in square millimetres: 0.08 — 16mm²- Number of crimp profiles: 1- AWG: 28 — 6

Article numbers

Article number K1175.354.180
EAN 4003773028017
UBB 419105070801
UNSPSC 27112147
Manufacturer article nr  97 53 04
Do not close this page. This message will disappear, when the page is fully loaded.