text.skipToContent text.skipToNavigation

Knipex Water pump pliers Cobra® length 250 mm clamping width 46 mm polished


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance

Article number K1087.100.250
Insulated Yes
Surface protection Chromium-plated
Weight 340
Length 250
Max. cheeks opening (mm) 46
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 340
Length 250
Max. cheeks opening (mm) 46
Number of settings 25
Handle cover Plastic-coated
VDE tested No

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 25- Kapazität für Rohre (Zoll): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Article numbers

Article number K1087.100.250
EAN 4003773022022
UBB 419102150150
UNSPSC 27112101
Manufacturer article nr  87 01 250
Do not close this page. This message will disappear, when the page is fully loaded.