text.skipToContent text.skipToNavigation

Side cutter length 180 mm polished head multi-component handles max. 2.5 mm KNIP


Slender head. Clean cut for thin CU wires, including at the tips of the cutting edges. Cutters additionally hardened, cutting edge hardness approx. 62 HRC. Vanadium electric steel, forged, multi-step oil-hardenedBlack atramentised pliers. Polished head

Article number K1070.200.180
Insulated Yes
Shape Standard
Surface protection Other
Length 180
Handle cover Other
Packed per 1

Specifications

Insulated Yes
Shape Standard
Surface protection Other
Length 180
Handle cover Other

Description

Slender head. Clean cut for thin CU wires, including at the tips of the cutting edges. Cutters additionally hardened, cutting edge hardness approx. 62 HRC. Vanadium electric steel, forged, multi-step oil-hardenedBlack atramentised pliers. Polished head

Article numbers

Article number K1070.200.180
EAN 4003773034049
UBB 419104151024
UNSPSC 23151901
Manufacturer article nr  70 02 180
Do not close this page. This message will disappear, when the page is fully loaded.