text.skipToContent text.skipToNavigation

Side cutter length 160 mm polished head multi-component handles max. 2 mm KNIPEX


Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting ed

Article number K1070.200.160
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 160
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with elongated cutting edge. with bevel. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm

Article numbers

Article number K1070.200.160
EAN 4003773034032
UBB 419104150943
UNSPSC 23151901
Manufacturer article nr  70 02 160
Do not close this page. This message will disappear, when the page is fully loaded.