text.skipToContent text.skipToNavigation

Needle-nose pliers length 160 mm flat-round 40 deg angled multi-component handle


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. 40° angled jaws. - Cutting cap

Article number K1025.520.160
Insulated Yes
Shape Curved
Length 160
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Shape Curved
Length 160
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. 40° angled jaws. - Cutting capacities medium hard wire (diameter): Ø 2.5mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Jaw thickness (joint) (T1): 9.0mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 50.0mm- Head width (W3): 16.5mm- Gripping surface length (L4): 23mm

Article numbers

Article number K1025.520.160
EAN 4003773016007
UBB 419100386806
UNSPSC 27112148
Manufacturer article nr  25 25 160
Do not close this page. This message will disappear, when the page is fully loaded.