text.skipToContent text.skipToNavigation

Knipex Insulation Stripper with adapted blades with plastic grips black lacquered 180 mm


Insulation Stripper With replaceable blades for 4 (adapted to diameters) or 6 (adapted to cross-sections) different conductor cross-sections. Leave wire undamaged thanks to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws. With length stop for constant stripping

Article number K1012.110.180
Insulated Yes
Surface protection Lacquered
With wire cutter Yes
Length 180
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Surface protection Lacquered
With wire cutter Yes
Length 180
Isolation protection 1000 V No
Strip range diameter (mm) 0.5 - 2
Handle cover Plastic grips
VDE tested No

Description

Insulation Stripper With replaceable blades for 4 (adapted to diameters) or 6 (adapted to cross-sections) different conductor cross-sections. Leave wire undamaged thanks to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws. With length stop for constant stripping length during repetitive work. A spring leads the stripper back to the starting position. - Stripping capacities (diametre): Ø 0.5 / 1.2 / 1.6 / 2mm

Article numbers

Article number K1012.110.180
EAN 4003773000792
UBB 419187030129
UNSPSC 27112151
Manufacturer article nr  12 11 180
Do not close this page. This message will disappear, when the page is fully loaded.