text.skipToContent text.skipToNavigation

Automatic stripping pliers MultiStrip® 10 length 195 mm 0.03-10 (AWG 32-7) mm² K


Stripping without readjustment. Fully-automatic adjustment to all single, multi- and fine-stranded conductors with standard insulation. Deep positioned wire cutter for copper and aluminium conductors, multi-core up to 10 mm² and single-core up to 6 mm². Replaceable cutter block and length stop. Housing: Made of fibreglass-reinforced plastic. Blade: Spec

Article number K1012.042.195
Insulated Yes
With wire cutter Yes
Weight 136
Length 195
Strip range AWG 32 - 7 AWG
Packed per 1

Specifications

Insulated Yes
With wire cutter Yes
Weight 136
Length 195
Strip range AWG 32 - 7 AWG
Strip range cross-section (mm²) 0.03 - 10
Handle cover Plastic-coated
Self-adjusting No
VDE tested No

Description

Stripping without readjustment. Fully-automatic adjustment to all single, multi- and fine-stranded conductors with standard insulation. Deep positioned wire cutter for copper and aluminium conductors, multi-core up to 10 mm² and single-core up to 6 mm². Replaceable cutter block and length stop. Housing: Made of fibreglass-reinforced plastic. Blade: Special tool steel, oil-hardened, replaceableHandle with ergonomic soft plastic zone

Article numbers

Article number K1012.042.195
EAN 4003773054580
UBB 500505990399
UNSPSC 27112151
Manufacturer article nr  12 42 195
Do not close this page. This message will disappear, when the page is fully loaded.