text.skipToContent text.skipToNavigation

Gedore Lever-action reversible ratchet 1/2 inch 48 teeth reverse lever


Acc. to DIN 3122, ISO 3315, With recessed lever change, Push-button release, Return angle 7.5 degrees, Non-slip 2-component handle with hanging hole, Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation, For hand-operated sockets and accessories with square drive as per DIN 3120 - C

Article number G2274.199.310
Insulated No
Height 38
Weight 531
Antimagnetic No
Length 270
Packed per 1

Specifications

Insulated No
Height 38
Weight 531
Antimagnetic No
Length 270
Isolation protection 1000 V No
Material Steel
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.5
Swing back angle (°) 7.5
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No

Description

Acc. to DIN 3122, ISO 3315, With recessed lever change, Push-button release, Return angle 7.5 degrees, Non-slip 2-component handle with hanging hole, Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation, For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2274.199.310
EAN 4010886614266
UBB 240122584149
UNSPSC 27111711
Manufacturer article nr  6142620
Do not close this page. This message will disappear, when the page is fully loaded.