text.skipToContent text.skipToNavigation

Open-end ring ratchet spanner 7 R width across flats 10 mm length 160 mm straigh


Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 54
Isolation protection 1000 V No
Packed per 1

Specifications

Length 160
Wrench width open end (mm) 10
Surface protection Chromium-plated
Weight 54
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 10
Head width open end (mm) 23
Head width socket/ring/ratchet (mm) 21
Head height open end (mm) 4.1
Head height socket/ring/ratchet (mm) 7.7
Ratcheting model Yes
Point count 12
VDE tested No

Description

Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article numbers

Article number G2111.100.001
EAN 4010886889169
UBB 500501918113
UNSPSC 27111743
Manufacturer article nr  2297086

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.