text.skipToContent text.skipToNavigation

Stahlwille Ratchet head 552 3/4 inch no. of teeth 36 reverse lever


reversible36 teethwith QuickRelease safety lockfor use with bar handle No 558

Article number G0435.000.552
Total length (mm)
Design Ratchet fitting
Connection size 3/4 inch
Type 552
Packed per 1

Specifications

Total length (mm) 165
Design Ratchet fitting
Connection size 3/4 inch
Type 552

Description

reversible36 teethwith QuickRelease safety lockfor use with bar handle No 558

Article numbers

Article number G0435.000.552
EAN 4018754013425
UBB 203122384290
UNSPSC 27111711
Manufacturer article nr  15110000
Do not close this page. This message will disappear, when the page is fully loaded.