text.skipToContent text.skipToNavigation

Stahlwille Ratchet ring spanner 25 17 x 19 mm 12 point length 205 mm no. of teeth 22


Article number
Surface protection Chromium-plated
Length 205
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Ratcheting model Yes
Point count 12
Packed per 1

Specifications

Surface protection Chromium-plated
Length 205
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Ratcheting model Yes
Point count 12
Type 25 17 X 19 RATSCHENRINGSCHLUESSEL

Article numbers

Article number G0278.017.019
EAN 4018754022182
UBB 203122698046
UNSPSC 27111726
Manufacturer article nr  41131719

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.