text.skipToContent text.skipToNavigation

Stahlwille Double open ended wrench 10A 1/4 x 5/16


straight design, jaw position 15°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Article number
Surface protection Chromium-plated
Length 139
Single wrench model No
Low spark model No
Wrench size small (inch) 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Length 139
Single wrench model No
Low spark model No
Wrench size small (inch) 1/4 inch
Wrench size large (inch) 5/16 inch
Type 10 A 1/4 X 5/16

Description

straight design, jaw position 15°sturdy, slim and lightweight intelligent designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripextremely sturdy, exceptionally durabledrop-forged, hardened and cooled in oil bathchrome-alloy steel, chrome plated

Article numbers

Article number G0220.063.079
EAN 4018754019724
UBB 203120190509
UNSPSC 27111726
Manufacturer article nr  40431620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.