text.skipToContent text.skipToNavigation

Völkel Combi bit set HSS-G K.BIT BOXM3-10


VÖLKEL-Combined-Bits have been designed for drilling, tapping and deburring in one operation using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation, but they are also suitable for thread cutting in a stationary drilling machine. The Combined Bit is suitable for universal use in materials of mediumechanical strength, non ferrous metals and thermoplastics (up to 600 N/mm² tensile strength). The tool can produce through threads up to a maximuthreaded depth of 1 x D. They are especially useful for assembly work and small batch production. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Article number F1491.006.720
Packaging Other
Number of parts 7
Thread size (metric) 3 - 10
Packed per 1

Specifications

Packaging Other
Number of parts 7
Thread size (metric) 3 - 10

Description

VÖLKEL-Combined-Bits have been designed for drilling, tapping and deburring in one operation using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation, but they are also suitable for thread cutting in a stationary drilling machine. The Combined Bit is suitable for universal use in materials of mediumechanical strength, non ferrous metals and thermoplastics (up to 600 N/mm² tensile strength). The tool can produce through threads up to a maximuthreaded depth of 1 x D. They are especially useful for assembly work and small batch production. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Article numbers

Article number F1491.006.720
EAN 4022835672005
UBB 240202458586
UNSPSC 27110000
Manufacturer article nr  67200
Do not close this page. This message will disappear, when the page is fully loaded.