text.skipToContent text.skipToNavigation

Völkel Tap & drill bit set HSS-G M3-M10


VÖLKEL-Threading-Bits have been designed for thread cutting using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation. But they are also suitable for thread cutting by hand or in a stationary drilling machine. Your battery-powered screwdriver drill should have a minimupower of 7.5 Volts. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Article number F1490.002.000
Packaging Other
Number of parts 13
Diameter (mm) 2.5 - 8.5
Thread size (metric) 3 - 10
Packed per 1

Specifications

Packaging Other
Number of parts 13
Diameter (mm) 2.5 - 8.5
Thread size (metric) 3 - 10

Description

VÖLKEL-Threading-Bits have been designed for thread cutting using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation. But they are also suitable for thread cutting by hand or in a stationary drilling machine. Your battery-powered screwdriver drill should have a minimupower of 7.5 Volts. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Article numbers

Article number F1490.002.000
EAN 4022835670209
UBB 240202366672
UNSPSC 27110000
Manufacturer article nr  67020
Do not close this page. This message will disappear, when the page is fully loaded.