text.skipToContent text.skipToNavigation

Brennenstuhl Extension cord G Black 1166810 10M 3 x 2,5RN


With extra robust earthed plug and socket.

Article number B6182.166.810
Nom. conductor cross-section 2.5
Connection 1 Other
Connection 2 Other
Length 10
Colour outer sheath Black
Packed per 1

Specifications

Nom. conductor cross-section 2.5
Connection 1 Other
Connection 2 Other
Length 10
Colour outer sheath Black
Material outer sheath Other
Number of cores 3
Spiralized cable No
Approx. outer diameter 8
Nominal voltage (V) 230 - 230
Degree of protection (IP) IP44
With cord switch No
Connector system system-oriented No
Oil-resistant in accordance with IEC 60811-404 Yes

Description

With extra robust earthed plug and socket.

Article numbers

Article number B6182.166.810
EAN 4007123019724
UBB 500503084070
UNSPSC 39121440
Manufacturer article nr  1166810
Do not close this page. This message will disappear, when the page is fully loaded.