text.skipToContent text.skipToNavigation

Abus Discus locks 24IB/70

Article number A9903.024.070
Colour Stainless steel
Lock width (mm) 70
Number of keys 2
Material lock case Stainless steel
Discus model Yes

Specifications

Colour Stainless steel
Lock width (mm) 70
Number of keys 2
Material lock case Stainless steel
Discus model Yes

Article numbers

Article number A9903.024.070
EAN 4003318020506
UBB 240325063628
UNSPSC 46171501
Manufacturer article nr  02050
Do not close this page. This message will disappear, when the page is fully loaded.