text.skipToContent text.skipToNavigation

Abus Discus locks 24IB/60

Article number A9903.024.060
Lock width (mm) 60
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Specifications

Lock width (mm) 60
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Article numbers

Article number A9903.024.060
EAN 4003318055843
UBB 240325063545
UNSPSC 46171501
Manufacturer article nr  05584
Do not close this page. This message will disappear, when the page is fully loaded.