text.skipToContent text.skipToNavigation

Klingspor Cutting disc A 960 TZ Special dm125x1mm straight stainless steel bore 22.23 mm


Short cutting times and a long service life. Low thermal load. Low burr formation. Optimised bond system for a much longer service life. Wide range of applications. 25 pieces packed in a box, for permanently high performance and protection against moisture. Bore 22.23 mm Ø

Article number 8O536415
Application Cutting
Shape Other
Thickness (mm) 1
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 1
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Model A 960 TZ Special; Kronenflex

Description

Short cutting times and a long service life. Low thermal load. Low burr formation. Optimised bond system for a much longer service life. Wide range of applications. 25 pieces packed in a box, for permanently high performance and protection against moisture. Bore 22.23 mm Ø

Article numbers

Article number 8O536415
EAN 4014855206544
UBB 500513239599
UNSPSC 27110000
Manufacturer article nr  322181
Do not close this page. This message will disappear, when the page is fully loaded.