text.skipToContent text.skipToNavigation

3M Flap disc 566A 125MM P060


Flap discs allow one-step grinding and blending, saving time and cost Alumina zirconia self-sharpens and provides extended life and more cutting power than aluminum oxide, reducing replacement costs Strong, Y-weight polyester-cotton backing offers flexibility and supports fast cut on medium to high pressure grinding and finishing applications Quick change disc simplifies disc changes and does not require hand tools Good for sharp edge work and flat finishing

Article number 8N735550
Diameter 125
Type Disc
Material of carrier Other
Suitable for metal Yes
Particle type Corundum
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Material of carrier Other
Suitable for metal Yes
Particle type Corundum
Granulation according to FEPA 60
Model DISC

Description

Flap discs allow one-step grinding and blending, saving time and cost Alumina zirconia self-sharpens and provides extended life and more cutting power than aluminum oxide, reducing replacement costs Strong, Y-weight polyester-cotton backing offers flexibility and supports fast cut on medium to high pressure grinding and finishing applications Quick change disc simplifies disc changes and does not require hand tools Good for sharp edge work and flat finishing

Article numbers

Article number 8N735550
EAN 5902658650383
UBB 500634249444
UNSPSC 27110000
Manufacturer article nr  65038
Do not close this page. This message will disappear, when the page is fully loaded.