text.skipToContent text.skipToNavigation

Wera Hexagon key 3950 PKL inch 5/32" x 137

Article number 81623.039.137
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 112
With peg No

Specifications

Total length (mm) 112
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 112
With peg No
With hole No
Wrench width (inch) 5/32 inch
With ball head Yes
Length short leg (mm) 19
VDE tested No

Article numbers

Article number 81623.039.137
EAN 4013288117199
UBB 500511583717
UNSPSC 27111710
Manufacturer article nr  05022714001
Do not close this page. This message will disappear, when the page is fully loaded.