text.skipToContent text.skipToNavigation

Klingspor Cutting disc A 46 TZ Special dm180x1.6mm straight stainless steel bore 22.23 mm


Special disc for thin steel and stainless steel sheets. Hard bond. Cuts very easily. Energy saving. Low material consumption. Low burr formation. Bore 22.23 mm Ø

Article number 6G554722
Application Cutting
Shape Other
Thickness (mm) 1.6
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 1.6
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Suitable for metal Yes
Bore diameter 22.23
Model A 46 TZ Special; Kronenflex

Description

Special disc for thin steel and stainless steel sheets. Hard bond. Cuts very easily. Energy saving. Low material consumption. Low burr formation. Bore 22.23 mm Ø

Article numbers

Article number 6G554722
EAN 4014855045969
UBB 500513237932
UNSPSC 27110000
Manufacturer article nr  221161
Do not close this page. This message will disappear, when the page is fully loaded.