text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 178 x 7,0 x 22,23


Article number 6E594634
Height 7
Disc diameter (mm) 178
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Particle type Corundum
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 178
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 22.2
Particle type Corundum
Nonwoven fabric-fineness Fineness coarse
Model Bend

Article numbers

Article number 6E594634
EAN 9003170020381
UBB 500572172053
UNSPSC 27110000
Manufacturer article nr  34046133
Do not close this page. This message will disappear, when the page is fully loaded.