text.skipToContent text.skipToNavigation

Klingspor Cutting wheel 115 x 2,5 x 22,23


Article number 6B431415
Application Cutting
Shape Flat
Thickness (mm) 2.5
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Suitable for metal Yes
Bore diameter 22.2
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Suitable for metal Yes
Bore diameter 22.2
Model A 24 Extra; Kronenflex

Article numbers

Article number 6B431415
EAN 4014855069828
UBB 500513231570
UNSPSC 27110000
Manufacturer article nr  242137
Do not close this page. This message will disappear, when the page is fully loaded.