text.skipToContent text.skipToNavigation

Klingspor Cutting wheel 100X1,6X16


Advantages: Free of iron, sulphur and chlorine - Universal use on steel and stainless steel - First choice for professional applications and fast cutting of demanding materials

Article number 6B204945
Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 100
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 100
Suitable for metal Yes
Bore diameter 16
Model A 46 TZ Special; Kronenflex

Description

Advantages: Free of iron, sulphur and chlorine - Universal use on steel and stainless steel - First choice for professional applications and fast cutting of demanding materials

Article numbers

Article number 6B204945
EAN 4014855027866
UBB 500513237510
UNSPSC 27110000
Manufacturer article nr  194071
Do not close this page. This message will disappear, when the page is fully loaded.