text.skipToContent text.skipToNavigation

Atlas Safety shoes A100 A 100 10 42 S2

Article number 5S425342
Shoe size 42
Material of upper part Leather
Inner lining Yes
Material lining Other
Orthopaedic Yes
Safety category s2

Specifications

Shoe size 42
Material of upper part Leather
Inner lining Yes
Material lining Other
Orthopaedic Yes
Safety category s2

Article numbers

Article number 5S425342
EAN 4043692243924
UBB 500512573063
UNSPSC 46181605
Manufacturer article nr  97600 S2 42
Do not close this page. This message will disappear, when the page is fully loaded.