text.skipToContent text.skipToNavigation

Facom Adjustable wrench 113A. 10C


Article number 4F841541
Surface protection Chromium-plated
Weight 480
Length 255
Max. spanner opening (mm) 30
Low spark model No
Scale (mm) ['0', '30']
Tested according to ISO 6787 Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 480
Length 255
Max. spanner opening (mm) 30
Low spark model No
Scale (mm) ['0', '30']
Tested according to ISO 6787 Yes

Article numbers

Article number 4F841541
EAN 3148516997470
UBB 500637397885
UNSPSC 27111726
Manufacturer article nr  113A.10C
Do not close this page. This message will disappear, when the page is fully loaded.