text.skipToContent text.skipToNavigation

3M Aluminium tape 425 Silver 50mm x 55m


3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.For a multitude of applications, such as masking, sealing, seaming, shielding and chemical stripping use 3M™ Aluminium Foil Tape 42

Article number 425503M
Colour Silver
Width 50
UV resistant Yes
Thickness (mm) 0.12
Length 55
Packed per 1

Specifications

Colour Silver
Width 50
UV resistant Yes
Thickness (mm) 0.12
Length 55
Material Aluminium
Temperature resistance (°C) 155 - 155
Self sticking/amalgamating Yes
Type 7100053813

Description

3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.For a multitude of applications, such as masking, sealing, seaming, shielding and chemical stripping use 3M™ Aluminium Foil Tape 425. Our tape is perfect for masking, sealing, seaming, shielding, chemical stripping, and much more.Widely known as the best general purpose foil product available, our dead soft aluminium foil backed tape has a special transparent synthetic acrylic adhesive. You can also use this tape for harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecting and paint stripping.It resists flame, moisture, weather, UV degradation and many chemicals, making it ideal for a variety of applications. It reflects heat and light – protects, insulates and enhances lighting efficiency and is designed to withstand a wide temperature range too.

Article numbers

Article number 425503M
UBB 500614736386
UNSPSC 31201500
Manufacturer article nr  42550
Do not close this page. This message will disappear, when the page is fully loaded.