text.skipToContent text.skipToNavigation

Keyhole saw SPEED SLOT® saw dm 25 mm cutting depth 40 mm bi-metal LENOX


Article number 3U690743
Diameter 25
Cutting depth (mm) 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for wood Yes
Packed per 1

Specifications

Diameter 25
Cutting depth (mm) 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for wood Yes

Article numbers

Article number 3U690743
UBB 500632792726
UNSPSC 27112826
Manufacturer article nr  3001616L
Do not close this page. This message will disappear, when the page is fully loaded.