text.skipToContent text.skipToNavigation

Fan-type disc SMT 324 Extra dm 115 mm granulation 80 12 deg conical stain. steel


Article number 2L457851
Shape Other
Max. number of revolutions 13300
Diameter 115
Type Disc
Disc diameter 115
Material of carrier Cotton
Granulation 80
Packed per 10
Full Box only

Specifications

Shape Other
Max. number of revolutions 13300
Diameter 115
Type Disc
Disc diameter 115
Material of carrier Cotton
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Granulation according to CAMI 80

Article numbers

Article number 2L457851
EAN 4014855202201
UBB 500513189679
UNSPSC 27110000
Manufacturer article nr  321513
Do not close this page. This message will disappear, when the page is fully loaded.