text.skipToContent text.skipToNavigation

Raaco Flight Case 4 Polypropylene Black 464 x 176 x 366mm


Article number 1O139219
Colour Black
Width 464
Height 176
Depth 366
Material Plastic
Padlock shackle No
Rollable No
Packed per 1

Specifications

Colour Black
Width 464
Height 176
Depth 366
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
With lock No
Removable tray No
Total number of compartments 1
With foam Yes
With divider No
With telescopic handle No
Model FlightCase

Article numbers

Article number 1O139219
EAN 5733439738019
UBB 500632224399
UNSPSC 27110000
Manufacturer article nr  738019
Do not close this page. This message will disappear, when the page is fully loaded.