text.skipToContent text.skipToNavigation

Klingspor Cutting wheel 150 x 2,5 x 22,23


Advantages: Optimized combination for use on steel - Can be used on stainless steel - Good cutting properties

Article number 1N694565
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 150
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 150
Suitable for metal Yes
Bore diameter 22.2
Model A 24 R Supra; Kronenflex

Description

Advantages: Optimized combination for use on steel - Can be used on stainless steel - Good cutting properties

Article numbers

Article number 1N694565
EAN 4014855012480
UBB 500513234053
UNSPSC 27110000
Manufacturer article nr  6667
Do not close this page. This message will disappear, when the page is fully loaded.