text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 3,5 x 22,23


The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly

Article number 1F053920
Application Cutting
Shape Other
Thickness (mm) 3.5
Disc diameter (mm) 230
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 3.5
Disc diameter (mm) 230
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model Bend

Description

The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Article numbers

Article number 1F053920
EAN 9003178723529
UBB 500572048071
UNSPSC 27110000
Manufacturer article nr  872352
Do not close this page. This message will disappear, when the page is fully loaded.