text.skipToContent text.skipToNavigation

Facom Combination wrench 13mm


Article number 1B216675
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 70
Isolation protection 1000 V No
Cranked Yes
Low spark model No
Packed per 1

Specifications

Length 170
Wrench width open end (mm) 13
Surface protection Chromium-plated
Weight 70
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 1/2 inch
Wrench width socket/ring/ratchet (mm) 13
Head width open end (mm) 28.7
Head width socket/ring/ratchet (mm) 19.3
Ratcheting model No
Point count 12

Article numbers

Article number 1B216675
EAN 3148517680012
UBB 500638340017
UNSPSC 27111726
Manufacturer article nr  440.13
Do not close this page. This message will disappear, when the page is fully loaded.