text.skipToContent text.skipToNavigation

Facom Spherical key 3mm

Article number 0T383888
Total length (mm)
Design Right-angled
Insulated No
Wrench width (mm) 3
Shaft length (mm) 90
Isolation protection 1000 V No
Anti-theft model No

Specifications

Total length (mm) 93
Design Right-angled
Insulated No
Wrench width (mm) 3
Shaft length (mm) 90
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 90
With peg No
With hole No
Wrench width (inch) Other
With ball head Yes
Length short leg (mm) 20

Article numbers

Article number 0T383888
EAN 3148511238103
UBB 500638917467
UNSPSC 27111710
Manufacturer article nr  83SH.3
Do not close this page. This message will disappear, when the page is fully loaded.