text.skipToContent
text.skipToNavigation
Contact us
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Voltage, continuity & duct tester
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Electricity multimeters
Voltage, continuity & duct tester
Y0041.000.035
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
View the stock level in your Fabory Center
Create account
Multimeter MM P3 0.1 mV-600 V AC/DC RMS BENNING
Add to catalogue
Not available anymore
Previous
Next
Article number
Y0041.000.035
Measured value memory
Yes
Indication
Digital
Measuring range selection
Manual/automatic
True RMS measurement
Yes
Continuity test
Yes
Capacitance measurement
Yes
Frequency measurement
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Measured value memory
Yes
Indication
Digital
Measuring range selection
Manual/automatic
True RMS measurement
Yes
Continuity test
Yes
Capacitance measurement
Yes
Frequency measurement
Yes
Resistance test/diode test
Yes
Lowest resolution, DC voltage
0.1 mV
Lowest resolution, AC voltage
0.1 mV
Lowest resolution, resistance
0.1 Ohm
Max. voltage measuring range, AC
600
Max. voltage measuring range, DC
600
Max. resistance measuring range
40
Measuring circuit category
CAT III
Max. capacitance measuring range
100
Max. frequency measuring range
5000
Lowest resolution, frequency
0.001 Hz
Max. voltage measuring circuit category
300
Download as PDF
Print
Article numbers
Article number
Y0041.000.035
EAN
4014650440846
UBB
500504369926
UNSPSC
41113661
Manufacturer article nr
044084
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering