text.skipToContent text.skipToNavigation

Fabory Hand tap set P.K.20 DIN 352 HSS-G N/A PK20 M 3-M12

Article number U1485.002.201
Packaging Plastic box
Number of tapping drills 7

Specifications

Packaging Plastic box
Number of tapping drills 7

Description

Hand tap DIN 352 Set per 3 pcs. for general use: non abrasive material up to 900 N/mm² unalloyed and low alloyed steel for through and blind holes for thread cutting by hand small and handy problemsolver for standard application the most popular dimensions in one case

Article numbers

Article number U1485.002.201
EAN 8715494179362
UBB 240202526648
UNSPSC 27112824
Do not close this page. This message will disappear, when the page is fully loaded.