text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 367772 150X6,0X22,2MM


For surface and edge grinding on different steel gradesBond system tailored to steel with very good abrasiveness and lifetime Comfort Start ensures a comfortable start when grinding and increases the level of working comfort Enhanced comfort while working For surface and edge grinding on different steel grades Bond system tailored to steel with very good abrasiveness and lifetime Comfort Start ensures a comfortable start when grinding and increases the level of working comfort Enhanced comfort while working

Article number T6229.150.622
Height 6
Disc diameter 150
Granulation 24
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Height 6
Disc diameter 150
Granulation 24
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 27

Description

Even with low pressure, the wheel is abrasive and easy to handle.

Article numbers

Article number T6229.150.622
EAN 9003173677728
UBB 500504097758
UNSPSC 27110000
Manufacturer article nr  367772
Do not close this page. This message will disappear, when the page is fully loaded.