text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 5287 115X4,0X22,2


For demanding applications on different steel and stainless steel grades 4 mm thickness for peripheral grinding 6 and 7 mm thickness for rough grinding 8 mm thickness for rough grinding with enhanced lifetime Bond with coarse grain and a new layer composition enables quick and convenient use with minimal exertion Comfort Start ensures a comfortable start when grinding and increases the level of working comfort Maximum abrasiveness and lifetime For demanding applications on different steel and stainless steel grades 4 mm thickness for peripheral grinding 6 and 7 mm thickness for rough grinding 8 mm thickness for rough grinding with enhanced lifetime Bond with coarse grain and a new layer composition enables quick and convenient use with minimal exertion Comfort Start ensures a comfortable start when grinding and increases the level of working comfort Maximum abrasiveness and lifetime

Article number T6120.115.422
Height 4
Disc diameter 115
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Height 4
Disc diameter 115
Granulation 30
Suitable for stainless steel Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Nonwoven fabric-fineness Fineness coarse
Model 27

Description

What makes our 2in1 rough grinding wheel so unique is the bevelled and defined edge of the tool. With the "Comfort Start" edge, the user can achieve a pleasant start to grinding and the level of comfort while working is increased many times over.

Article numbers

Article number T6120.115.422
EAN 9003170052870
UBB 500503140179
UNSPSC 27110000
Manufacturer article nr  5287
Do not close this page. This message will disappear, when the page is fully loaded.