text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 867822 115X1,6X22,2


Details: 1.0 – 1.9mm cut-off wheels for fast, convenient and low-burr cutting with maximum wheel life. 2.5 and 3.0mm cut-off wheels for maximum Service life and stability.

Packed per 1

Description

The innovative and economic advantages of our superthin cut-off wheels can be seen especially when cutting thin metal sheets and thin-walled profiles. These are shown particularly by maximum performance, lifetime, clean cutting areas, the lowest burr formation and the low thermal load on the workpiece. Cut-off wheels in standard widths offer not only the most economical solution but also ultimate safety due to the maximum lifetime and stability. For cutting solid materials, pipes, and profiles made from steel and stainless steel, including cast iron. A thorough colour coding system enables you to always find the right product for your material or application.

Article numbers

Article number T6112.115.182
EAN 9003178678225
UBB 500503135898
UNSPSC 27110000
Manufacturer article nr  867822
Do not close this page. This message will disappear, when the page is fully loaded.