text.skipToContent text.skipToNavigation

Craft knife SM blade width 18 mm length 160 mm plastic Euro slot hanger STANLEY


Article number S4055.151.160
Length of blade 18
Total length 160
With interlocking Yes
Material handle Plastic
Material blade Other
Packed per 1

Specifications

Length of blade 18
Total length 160
With interlocking Yes
Material handle Plastic
Material blade Other

Article numbers

Article number S4055.151.160
EAN 3253560101510
UBB 420636060675
UNSPSC 27111503
Manufacturer article nr  0-10-151
Do not close this page. This message will disappear, when the page is fully loaded.