text.skipToContent text.skipToNavigation

Cutting disc A 60 TZ Special dm125x1mm straight stainless steel bore 22.23 mm KL


Article number S1055.125.222
Application Cutting
Shape Other
Thickness 1
Max. number of revolutions 12200
Disc diameter 125
Suitable for metal Yes
Bore diameter 22.23
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness 1
Max. number of revolutions 12200
Disc diameter 125
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Model Flat

Article numbers

Article number S1055.125.222
EAN 4014855029723
UBB 500627135949
UNSPSC 27110000
Manufacturer article nr  202401
Do not close this page. This message will disappear, when the page is fully loaded.