text.skipToContent text.skipToNavigation

Cutting disc A 46 TZ Special dm230x1.9mm straight stainless steel bore 22.23 mm


Special disc for thin steel and stainless steel sheets. Hard bond. Cuts very easily. Energy saving. Low material consumption. Low burr formation. Bore 22.23 mm Ø

Article number S1032.230.222
Application Cutting
Shape Other
Thickness 1.9
Max. number of revolutions 6600
Disc diameter 230
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness 1.9
Max. number of revolutions 6600
Disc diameter 230
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Model Flat

Description

Special disc for thin steel and stainless steel sheets. Hard bond. Cuts very easily. Energy saving. Low material consumption. Low burr formation. Bore 22.23 mm Ø

Article numbers

Article number S1032.230.222
EAN 4014855048953
UBB 500627135782
UNSPSC 27110000
Manufacturer article nr  224084
Do not close this page. This message will disappear, when the page is fully loaded.