text.skipToContent text.skipToNavigation

Cutting disc A 60 extra dm125x1mm straight stainless steel bore 22.23 mm KLINGSP


Standard disc for machining thin stainless steel profiles and pipes. Bore 22.23 mm Ø

Article number S0807.125.122
Application Cutting
Shape Other
Thickness 1
Max. number of revolutions 12200
Disc diameter 125
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness 1
Max. number of revolutions 12200
Disc diameter 125
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Model Flat

Description

Standard disc for machining thin stainless steel profiles and pipes. Bore 22.23 mm Ø

Article numbers

Article number S0807.125.122
EAN 4014855099146
UBB 500715540968
UNSPSC 27110000
Manufacturer article nr  262937
Do not close this page. This message will disappear, when the page is fully loaded.