text.skipToContent text.skipToNavigation

Fan-type disc SMT 626 Supra dm 115 mm granulation 60 6 deg conical stain. steel


Article number S0574.000.060
Application Grinding
Shape Other
Max. number of revolutions 13300
Diameter 115
Type Disc
Disc diameter 115
Material of carrier Other
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Max. number of revolutions 13300
Diameter 115
Type Disc
Disc diameter 115
Material of carrier Other
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Granulation according to CAMI 60

Article numbers

Article number S0574.000.060
EAN 4014855011148
UBB 240216459323
UNSPSC 27110000
Manufacturer article nr  321694
Do not close this page. This message will disappear, when the page is fully loaded.