text.skipToContent text.skipToNavigation

Fan-type disc SMT 624 Supra dm 115 mm granulation 80 12 deg conical stain. steel


Article number S0565.000.080
Application Grinding
Shape Other
Max. number of revolutions 13300
Diameter 115
Type Disc
Disc diameter 115
Material of carrier Other
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Max. number of revolutions 13300
Diameter 115
Type Disc
Disc diameter 115
Material of carrier Other
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Granulation according to CAMI 80

Description

For universal use in demanding edge and surface grinding work. High removal rate and comfortable grinding behavior

Article numbers

Article number S0565.000.080
EAN 4014855046034
UBB 240216511610
UNSPSC 27110000
Manufacturer article nr  322768
Do not close this page. This message will disappear, when the page is fully loaded.