text.skipToContent text.skipToNavigation

Klingspor Flap wheel K40


Article number S0542.023.040
Width 30
Max. number of revolutions 12700
Diameter 60
Holding shaft 6
Granulation 40
Suitable for plastic Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 30
Max. number of revolutions 12700
Diameter 60
Holding shaft 6
Granulation 40
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum

Article numbers

Article number S0542.023.040
EAN 4014855015139
UBB 240216447526
UNSPSC 27110000
Manufacturer article nr  13050
Do not close this page. This message will disappear, when the page is fully loaded.