text.skipToContent text.skipToNavigation

Sanding belt CS 411 X L 2000 mm width 75 mm granulation 80 for stainless steel z


Article number S0240.000.080
Width 75
Type Belt
Length 2000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 75
Type Belt
Length 2000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 80
Scattering Dense
Nonwoven fabric-fineness Fineness coarse

Article numbers

Article number S0240.000.080
EAN 4014855013418
UBB 240216505026
UNSPSC 27110000
Manufacturer article nr  26969
Do not close this page. This message will disappear, when the page is fully loaded.