text.skipToContent text.skipToNavigation

Side cutter length 180 mm multi-component handles KNIPEX


VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. Slender head. Clean cut for thin CU wires, including at the tips of the cutting edges. Cutters additionally hardened, cutting edge hardness approx. 62 HRC. Vanadium electric steel, forged, multi-step oil-hardenedChrome-plated pliers

Article number K1070.600.180
Insulated Yes
Shape Standard
Surface protection Chromium-plated
Length 180
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Standard
Surface protection Chromium-plated
Length 180
Isolation protection 1000 V Yes
Handle cover Other
VDE tested Yes

Description

VDE-insulated up to 1,000 V. Manufactured according to DIN EN/IEC 60900, individually tested. Slender head. Clean cut for thin CU wires, including at the tips of the cutting edges. Cutters additionally hardened, cutting edge hardness approx. 62 HRC. Vanadium electric steel, forged, multi-step oil-hardenedChrome-plated pliers

Article numbers

Article number K1070.600.180
EAN 4003773033813
UBB 419104152501
UNSPSC 23151901
Manufacturer article nr  70 06 180
Do not close this page. This message will disappear, when the page is fully loaded.