text.skipToContent text.skipToNavigation

Open-end ring ratchet spanner 7 R width across flats 19 mm length 250 mm straigh


Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article number
Length
Wrench width open end
Surface protection Chromium-plated
Weight 202
Isolation protection 1000 V No
Packed per 1

Specifications

Length 250
Wrench width open end 19
Surface protection Chromium-plated
Weight 202
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet 19
Head width open end 42
Head width socket/ring/ratchet 36.3
Head height open end 6.4
Head height socket/ring/ratchet 11.7
Ratcheting model Yes
Point count 6
VDE tested No

Description

Straight shape. CV steel. Chrome-plated. Working angle 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm

Article numbers

Article number G2111.190.001
EAN 4010886889268
UBB 500501919020
UNSPSC 27111743
Manufacturer article nr  2297175

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.