text.skipToContent text.skipToNavigation

ABUS PADLOCK SHACKLE 65/60

Article number A9906.065.060
Colour Brass
Lock width 60
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel

Specifications

Colour Brass
Lock width 60
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel

Description

Shackle locks automatically. Brass single-piece body. Brass pin cylinder. Nickle-plated tempered steel shackle. With 2 keys.

Article numbers

Article number A9906.065.060
EAN 4003318087516
UBB 240325063396
UNSPSC 46171501
Manufacturer article nr  08751
Do not close this page. This message will disappear, when the page is fully loaded.